Klein Tools S-6H Grip-It® Strap Wrenches, 6 in. | Graybar Store
     
Klein Tools - Grip-It® Strap Wrenches, 6 in. - S-6H
+ / - Hover over image to Zoom
Other Views

    Grip-It® Strap Wrenches, 6 in.

    Manufacturer: Klein Tools
    Manufacturer #: S-6H
    SKU: 88154312
    $24.10
    Checking Pricing
         
    Diameter (Inches):1-1/2" to 5" (38.1 mm to 127.0 mm)
    Additional Features:Completely adjustable strap wrench.
    Handle Length (Inches):6 in.
    Opening Size:1-1/2 to 5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # S-6H
    • Type Strap Wrenches
    • UNSPSC 27112127
    • Additional Features Completely adjustable strap wrench.
    • Brand Grip-It
    Product Overview:
    Grip-It® Strap Wrenches 6" L
    Completely adjustable strap wrench.. Works in the tightest quarters.. Urethane-covered, high-strength belting attached to lightweight, I-beam handle.. Cam-action design permits uniform, high-torque application..