Lutron S-600P-LA SKYLARK INC 600W PRESET LIGHT | Graybar Store
     
Lutron - SKYLARK INC 600W PRESET LIGHT - S-600P-LA
+ / - Hover over image to Zoom
Other Views

    SKYLARK INC 600W PRESET LIGHT

    Manufacturer: Lutron
    Manufacturer #: S-600P-LA
    SKU: 99503730
    $18.46
    Checking Pricing
    Items sold in feet or each.
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600
    Brand or Series:Skylark
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600P-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Brand or Series Skylark
    • Connection Type Wire Leads
    • Switch Style Rocker/Slide
    • Switch Type 1-Pole
    • Wattage 600
    • Voltage Rating 120V
    • SKU Spec Sheet
      S-600P-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in light almond