Lutron S-600-BL Dimmer, Slide to Off, Halogen, Incandescent, 120V, 600W, Black, 1-Pole | Graybar Store
     
Lutron - Dimmer, Slide to Off, Halogen, Incandescent, 120V, 600W, Black, 1-Pole - S-600-BL
+ / - Hover over image to Zoom
Other Views

    Dimmer, Slide to Off, Halogen, Incandescent, 120V, 600W, Black, 1-Pole

    Manufacturer: Lutron
    Manufacturer #: S-600-BL
    SKU: 88163698
    $15.15
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:600 W
    Color:Black
    Rating:600 W
    Additional Features:Slide Upto On/Brighten, Down to Dim/Off
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600-BL
    • Color Black
    • UNSPSC 39122206
    • Additional Features Slide Upto On/Brighten, Down to Dim/Off
    • Lamp Type Halogen, Incandescent
    • Rating 600 W
    • Switch Style Slide to Off
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Dimmers, Slide-to-Off, Incandescent/Halogen, 120 V, 600 W, Black, Slide Upto On/Brighten, Down to Dim/Off, 1-Pole