Bussmann (Eaton) S-12 S Series Time Delay Fuse, Rejection Base, Dual-Element, 12A, 125V | Graybar Store
     
Bussmann (Eaton) - S Series Time Delay Fuse, Rejection Base, Dual-Element, 12A, 125V - S-12
+ / - Hover over image to Zoom
Other Views

    S Series Time Delay Fuse, Rejection Base, Dual-Element, 12A, 125V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S-12
    SKU: 88053018
    $18.96
    Checking Pricing
         
    Amps:12A
    Voltage Rating:125 Vac
    Interrupt Rating:10 kA (RMS Symmetrical)
    Element:Dual
    Additional Features:Rejection Base, Heavy Duty
    Standard:UL, CSA, CE
    Material:Plastic Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S-12
    • UNSPSC 39121605
    • Additional Features Rejection Base, Heavy Duty
    • Amps 12A
    • Fuse Type Dual-Element Time-Delay Plug Fuse
    • Material Plastic Base
    • Voltage Rating 125 Vac
    • Element Dual
    • Interrupt Rating 10 kA (RMS Symmetrical)
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    12A 125V Fusestat Plug Fuse, Dual Element Time Delay, Rejection Base
    12A 125V Fusestat Plug Fuse, Dual Element Time Delay, Rejection Base