Lutron S-1000-WH SKYLARK INC DMR 1000W WHITE | Graybar Store
     
Lutron - SKYLARK INC DMR 1000W WHITE - S-1000-WH
+ / - Hover over image to Zoom
Other Views

    SKYLARK INC DMR 1000W WHITE

    Manufacturer: Lutron
    Manufacturer #: S-1000-WH
    SKU: 88163692
    $62.66
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:1000W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-1000-WH
    • Color White
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Skylark
    • Switch Style Rocker/Slide
    • Switch Type 1-Pole
    • Wattage 1000W
    • Voltage Rating 120V
    • SKU Spec Sheet
      S-1000-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in white