Cooper Lighting (Eaton) RXSN8RU Emergency Exit Signs, Steel, LED, 1 Face, 2 Face, Nickel Cadmium, Red (Letters), 5W | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Steel, LED, 1 Face, 2 Face, Nickel Cadmium, Red (Letters), 5W - RXSN8RU
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Steel, LED, 1 Face, 2 Face, Nickel Cadmium, Red (Letters), 5W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RXSN8RU
    SKU: 25759407
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:Red (Letters)
    Fixture Wattage:5 W
    Alternate Manufacturer Part No.:11841806
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RXSN8RU
    • Color Red (Letters)
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 11841806
    • Battery Type Nickel Cadmium
    • Fixture Wattage 5 W
    • Housing Material Steel
    • Lamp Type LED
    • Number of Faces 1, 2
    • Country of Origin US - USA
    Product Overview:
    RXS - Steel Exit Signs
    Heavy-duty, 20-gauge steel housing with canopy;Dual voltage input 120/277 VAC, 60Hz;White, powder-coat finish;Long-life, energy-efficient LEDs;Sealed nickel cadmium batteries with 15-year life expectancy;Universal, field-selectable chevrons;Ceiling, wall and end mounting