GE Lighting RX820830MV Downlight Housing, LED, Non-IC, 8 in. Housing, 120 to 277V, 9.75 in. L, 25W, 1 or 2 Lamp | Graybar Store
     
GE Lighting - Downlight Housing, LED, Non-IC, 8 in. Housing, 120 to 277V, 9.75 in. L, 25W, 1 or 2 Lamp - RX820830MV
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, Non-IC, 8 in. Housing, 120 to 277V, 9.75 in. L, 25W, 1 or 2 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: RX820830MV
    SKU: 25761830
    $83.74
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):9.75
    Wattage:25 W
    Additional Features:traditional 1 or 2-lamp CFL downlights
    No. of Lamps:1 or 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # RX820830MV
    • Additional Features traditional 1 or 2-lamp CFL downlights
    • Fixture Type 8 in. Housing
    • Lamp Type LED
    • No. of Lamps 1 or 2
    • Nom. Length (Inches) 9.75
    • Voltage 120 to 277 V
    • Wattage 25 W
    • Insulation Rating Non-IC
    • ECCN EAR99
    Product Overview:
    Lumination™ LED Luminaire - RX Series
    Up to 3000 lumens;75 LPW;3000K, 3500K, and 4000K color temperatures;80 CRI;5 year limited warranty