Pass and Seymour (Legrand) RWP26W Screwless Wallplate, 1-Gang, (1) Decorator Device, Polycarbonate | Graybar Store
     
Pass and Seymour (Legrand) - Screwless Wallplate, 1-Gang, (1) Decorator Device, Polycarbonate - RWP26W
+ / - Hover over image to Zoom
Other Views

    Screwless Wallplate, 1-Gang, (1) Decorator Device, Polycarbonate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: RWP26W
    SKU: 25865300
    $2.50
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:1-Gang
    Opening:Rectangular
    Standard:UL514, cULus, CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # RWP26W
    • Color White
    • UNSPSC 39121704
    • Materials Polycarbonate
    • No. of Gangs 1-Gang
    • Opening Rectangular
    • Standard UL514, cULus, CSA Certified
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Screwless Wallplate, 1-Gang, (1) Decorator Device, Polycarbonate