Hubbell Wiring Device - Kellems RW57900 WP HOOD DEEP 2G HZ/VTMULTI OPNG GY | Graybar Store
     
Hubbell Wiring Device - Kellems - WP HOOD DEEP 2G HZ/VTMULTI OPNG GY - RW57900
+ / - Hover over image to Zoom
Other Views

    WP HOOD DEEP 2G HZ/VTMULTI OPNG GY

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RW57900
    SKU: 25081546
    $140.29
    Checking Pricing
         
    Color:Brown and Clear
    Material:Thermoplastic
    Mounting Position:Vertical
    Mounting Type:Box Mount
    No. of Gangs:2-Gang
    Opening:(2) Device
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RW57900
    • Color Brown and Clear
    • UNSPSC 39121304
    • Mounting Position Vertical
    • Mounting Type Box Mount
    Product Overview:
    Hubbell Wiring Device Kellems, Weatherproof Covers, Deep, 2-Gang, Multi-Opening, Horizontal or Vertical, Grey Cast Aluminum