Hubbell Wiring Device - Kellems RW51020 WP COVER 1G HORZ 1) RECT OPG GRAY | Graybar Store
     
Hubbell Wiring Device - Kellems - WP COVER 1G HORZ 1) RECT OPG GRAY - RW51020
+ / - Hover over image to Zoom
Other Views

    WP COVER 1G HORZ 1) RECT OPG GRAY

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RW51020
    SKU: 25081533
    $15.05
    Checking Pricing
         
    Color:Grey
    Material:Zinc
    Mounting Type:Box Mount
    No. of Gangs:1-Gang
    Opening:(1) Device
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RW51020
    • Color Grey
    • UNSPSC 39121304
    • Mounting Type Box Mount
    • No. of Gangs 1-Gang
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, Rectangular Opening, Horizontal, Grey