Pass and Seymour (Legrand) RW500B-WCC4 WALL VAC SENSOR 2-WIRE 500W WH | Graybar Store
     
Pass and Seymour (Legrand) - WALL VAC SENSOR 2-WIRE 500W WH - RW500B-WCC4
+ / - Hover over image to Zoom
Other Views

    WALL VAC SENSOR 2-WIRE 500W WH

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: RW500B-WCC4
    SKU: 25280463
    $38.46
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # RW500B-WCC4
    • Color White
    • UNSPSC 39122236
    Product Overview:
    Single Pole Vacancy Sensor,2-Wire 500W, White