Belden RVAFPUBK-B24 REVConnect Plug 10GX UTP, Black, Bulk Pack | Graybar Store
     
Belden - REVConnect Plug 10GX UTP, Black, Bulk Pack - RVAFPUBK-B24
+ / - Hover over image to Zoom
Other Views

    REVConnect Plug 10GX UTP, Black, Bulk Pack

    Manufacturer: Belden
    Manufacturer #: RVAFPUBK-B24
    SKU: 25820079
    $325.88
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Packaging:24 per Package
    Plating Material:Gold Over Palladium/Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RVAFPUBK-B24
    • Color Black
    • Flammability Rating UL2043 Air Handling Spaces
    • Plating Material Gold Over Palladium/Nickel-Plated
    • Wiring Configuration T568A/B
    • Packaging 24 per Package
    • ECCN EAR99
    Product Overview:
    This Cat 6a shielded plug features copper clad printed circuit boards with gold plated contacts over palladium nickel with front and rear connection. Black Bulk Pack.