Belden RVAFPSME-S1 REVConnect 10 GX Plug Shielded | Graybar Store
     
Belden - REVConnect 10 GX Plug Shielded - RVAFPSME-S1
+ / - Hover over image to Zoom
Other Views

    REVConnect 10 GX Plug Shielded

    Manufacturer: Belden
    Manufacturer #: RVAFPSME-S1
    SKU: 25820080
    $23.34
    Checking Pricing
         
    Quick Order:Y
    Packaging:1 per Package, 24 per Package
    Color:White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RVAFPSME-S1
    • Color White
    • No. of Ports 1
    • Flammability Rating UL2043 Air Handling Spaces
    • Wiring Configuration T568A/B
    • Packaging 1 per Package, 24 per Package
    • ECCN EAR99
    Product Overview:
    This Cat 6a shielded plug features copper clad printed circuit boards with gold plated contacts over palladium nickel with front and rear connection. Grey 1 per Package.