Belden RV6MJKUBL-S1 REVConnect Jack Cat 6+ UTP Blue | Graybar Store
     
Belden - REVConnect Jack Cat 6+ UTP Blue - RV6MJKUBL-S1
+ / - Hover over image to Zoom
Other Views

    REVConnect Jack Cat 6+ UTP Blue

    Manufacturer: Belden
    Manufacturer #: RV6MJKUBL-S1
    SKU: 25819964
    $11.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Plating Material:Gold Over Nickel
    Packaging:1 per Package
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RV6MJKUBL-S1
    • Color Blue
    • Category Cat 6+
    • Module Type Cat 6+
    • No. of Ports 1
    • UNSPSC 26121609
    • Flammability Rating UL2043 Air Handling Spaces
    • Plating Material Gold Over Nickel
    • Wiring Configuration T568A/B
    • Packaging 1 per Package
    • SKU Spec Sheet
      RV6MJKUBL-S1 Spec Sheet
    • ECCN EAR99
    Product Overview:
    This Cat 6a plug features copper clad printed circuit boards with gold plated contacts over nickel with front and rear connection that is reinforced with PBT glass. Blue, 1 per Package.