Belden RV6MJKUBK-B24 REVConnect Jack Cat 6+ UTP Black - Bulk Pack | Graybar Store
     
Belden - REVConnect Jack Cat 6+ UTP Black - Bulk Pack - RV6MJKUBK-B24
+ / - Hover over image to Zoom
Other Views

    REVConnect Jack Cat 6+ UTP Black - Bulk Pack

    Manufacturer: Belden
    Manufacturer #: RV6MJKUBK-B24
    SKU: 25819976
    $261.52
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Packaging:24 per Package
    Plating Material:Gold Over Nickel
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RV6MJKUBK-B24
    • Color Black
    • Category Cat 6+
    • Module Type Cat 6+
    • No. of Ports 1
    • UNSPSC 26121609
    • Flammability Rating UL2043 Air Handling Spaces
    • Plating Material Gold Over Nickel
    • Wiring Configuration T568A/B
    • Packaging 24 per Package
    • ECCN EAR99
    Product Overview:
    This Cat 6a plug features copper clad printed circuit boards with gold plated contacts over nickel with front and rear connection that is reinforced with PBT glass. Black, 24 per Package.