Belden RV5MJKUEW-S1 Cat 5e Modular Connector, UL2043 Air Handling Spaces, T568A/B, White, Gold Over Nickel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Belden - Cat 5e Modular Connector, UL2043 Air Handling Spaces, T568A/B, White, Gold Over Nickel - RV5MJKUEW-S1
+ / - Hover over image to Zoom
Other Views

    Cat 5e Modular Connector, UL2043 Air Handling Spaces, T568A/B, White, Gold Over Nickel

    Manufacturer: Belden
    Manufacturer #: RV5MJKUEW-S1
    SKU: 25820013
    $8.40
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Plating Material:Gold Over Nickel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RV5MJKUEW-S1
    • Color White
    • Flammability Rating UL2043 Air Handling Spaces
    • Plating Material Gold Over Nickel
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin DK - Denmark
    Product Overview:
    Cat 5e, UL2043 Air Handling Spaces, T568A/B, White, Gold Over Nickel