Belden RV5MJKUBL-B24 Cat 5e Modular Connector, UL 94 V-0, T568A/B, Blue, 24 per Package, Gold Over Nickel, KeyConnect | Graybar Store
     
Belden - Cat 5e Modular Connector, UL 94 V-0, T568A/B, Blue, 24 per Package, Gold Over Nickel, KeyConnect - RV5MJKUBL-B24
+ / - Hover over image to Zoom
Other Views

    Cat 5e Modular Connector, UL 94 V-0, T568A/B, Blue, 24 per Package, Gold Over Nickel, KeyConnect

    Manufacturer: Belden
    Manufacturer #: RV5MJKUBL-B24
    SKU: 25820040
    $207.35
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Packaging:24 per Package
    Plating Material:Gold Over Nickel
    Module:KeyConnect
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RV5MJKUBL-B24
    • Color Blue
    • Flammability Rating UL94 V-0
    • Module KeyConnect
    • Plating Material Gold Over Nickel
    • Wiring Configuration T568A/B
    • Packaging 24 per Package
    • ECCN EAR99
    Product Overview:
    Cat 5e, UL 94 V-0, T568A/B, Blue, 24 per Package, Gold Over Nickel, KeyConnect