Lithonia Lighting RV 8 40/30 RO8AR 120 Downlight Housing, LED, Non-IC, 8 in. Housing, 120V, Retrofit, 9-1/4 in. L, 42W | Graybar Store
     
Lithonia Lighting - Downlight Housing, LED, Non-IC, 8 in. Housing, 120V, Retrofit, 9-1/4 in. L, 42W - RV 8 40/30 RO8AR 120
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, Non-IC, 8 in. Housing, 120V, Retrofit, 9-1/4 in. L, 42W

    Manufacturer: Lithonia Lighting
    Manufacturer #: RV 8 40/30 RO8AR 120
    SKU: 25640585
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Retrofit
    Nom. Length (Inches):9-1/4
    Wattage:42 W
    Additional Features:LED light source with diffuse lens recessed in a reflector with a 55-degree cutoff
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # RV 8 40/30 RO8AR 120
    • UNSPSC 39112102
    • Additional Features LED light source with diffuse lens recessed in a reflector with a 55-degree cutoff
    • Fixture Type 8 in. Housing
    • Housing Installation Retrofit
    • Lamp Type LED
    • Nom. Length (Inches) 9-1/4
    • Voltage 120 V
    • Wattage 42 W
    • Insulation Rating Non-IC
    Product Overview:
    Downlight Housing, LED, Non-IC, 8 in. Housing, 120 V, Retrofit, 9-1/4 in, 42 W