Thomas and Betts ABB460C9W Russellstoll® Watertight Pin and Sleeve Power Connector With Internal and External Cable Clamps | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Russellstoll® Watertight Pin and Sleeve Power Connector With Internal and External Cable Clamps - ABB460C9W
+ / - Hover over image to Zoom
Other Views

    Russellstoll® Watertight Pin and Sleeve Power Connector With Internal and External Cable Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: ABB460C9W
    SKU: 25671076
    $348.61
    Checking Pricing
         
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ABB460C9W
    • ECCN EAR99
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Russellstoll® Watertight Pin and Sleeve Power Connector With Internal and External Cable Clamps
    IEC 60 309 International Pin and Sleeve Connector, 60 Amp, 3 Pole, 4 Wire, 3-Phase 200-250V