B-Line (Eaton) SB2501 Runway Wall Support Isolation Kit | Graybar Store
     
B-Line (Eaton) - Runway Wall Support Isolation Kit - SB2501
+ / - Hover over image to Zoom
Other Views

    Runway Wall Support Isolation Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2501
    SKU: 93159399
    $29.64
    Checking Pricing
         
    Height (Inches):1.5 in
    Color / Finish:Natural (Sleeve); Red (Pad); Yellow Zinc
    Mounting Type:Wall Mount
    Color:Natural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2501
    • Color Natural
    • UNSPSC 39131703
    • Color / Finish Natural (Sleeve); Red (Pad); Yellow Zinc
    Product Overview:
    Eaton® B-Line Runway Wall Support Isolation Kit, Natural (Sleeve); Red (Pad); Yellow Zinc (J-Bolts and Hardware), Nylon (Sleeve); Polyester Fiberglass (Pad); Steel (J Bolt and Hardware), Mounting Type: Wall Mount