B-Line (Eaton) SB214A24KFB Runway Wall Support | Graybar Store
B-Line (Eaton) - Runway Wall Support - SB214A24KFB
+ / - Hover over image to Zoom
Other Views

    Runway Wall Support

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB214A24KFB
    SKU: 25170345
    $147.22
    Checking Pricing
         
    Color / Finish:Flat Black Powder Coat
    Brand or Series:SB214A Series
    Mounting Type:Wall Mount
    Material Finish:Flat Black
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB214A24KFB
    • UNSPSC 39131703
    • Brand or Series SB214A Series
    • Color / Finish Flat Black Powder Coat
    • Material Finish Flat Black
    Product Overview:
    Eaton® SB214A Series Runway Wall Support, Flat Black Powder Coat, Steel, Mounting Type: Wall Mount