B-Line (Eaton) SB2116AYZ Runway Support Kit, Yellow Zinc | Graybar Store
B-Line (Eaton) - Runway Support Kit, Yellow Zinc - SB2116AYZ
+ / - Hover over image to Zoom
Other Views

    Runway Support Kit, Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2116AYZ
    SKU: 92139613
    $21.09
    Checking Pricing
         
    Additional Features:5/8 in -11 ATR
    Color / Finish:Yellow Zinc
    Height (Inches):37257
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2116AYZ
    • UNSPSC 39131703
    • Additional Features 5/8 in -11 ATR
    • Color / Finish Yellow Zinc
    Product Overview:
    Runway support kit 1 1/2-in. runway height, 5/8 in.-11 ATR with yellow zinc finish.