B-Line (Eaton) SB156AYZ Runway Support Kit, Black Zinc | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Runway Support Kit, Black Zinc - SB156AYZ
+ / - Hover over image to Zoom
Other Views

    Runway Support Kit, Black Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB156AYZ
    SKU: 22066657
    $7.09
    Checking Pricing
         
    Additional Features:1/2-IN.-13 ATR
    Color / Finish:Yellow Zinc
    Material Finish:Yellow Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB156AYZ
    • UNSPSC 39131703
    • Additional Features 1/2-IN.-13 ATR
    • Color / Finish Yellow Zinc
    Product Overview:
    RUNWAY SUPPORT, 1 1/2-IN. RUNWAY HEIGHT, 1/2-IN.-13 ATR SIZE, YELLOW ZINC