Chatsworth 11314-001 Runway Splice Kit | Graybar Store
Chatsworth - Runway Splice Kit - 11314-001
+ / - Hover over image to Zoom
Other Views

    Runway Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11314-001
    SKU: 88083742
    $37.77
    Checking Pricing
         
    Width (Inches):0.38
    Use With:Butt Splice 1-1/2 in Cable Runway
    Packaging:1
    Fitting Type:Hex; Trimmed Round Head Square Neck
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11314-001
    • UNSPSC 39131705
    • Fitting Type Hex; Trimmed Round Head Square Neck
    • Material Finish Gold
    • Materials Steel
    • Width (Inches) 0.38
    • Packaging 1
    • Use With Butt Splice 1-1/2 in Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Runway Splice Kit, Gold, Width (Inches): 0.38 in, Steel, Packing Quantity: 1