Chatsworth 11313-001 Runway Splice Kit | Graybar Store
Chatsworth - Runway Splice Kit - 11313-001
+ / - Hover over image to Zoom
Other Views

    Runway Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11313-001
    SKU: 88083741
    $35.19
    Checking Pricing
         
    Use With:1-1/2 x 3/8 in Stringer
    Packaging:1
    Fitting Type:Hex; Trimmed Round Head Square Neck
    Material Finish:Gold
    Width:0.38 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11313-001
    • UNSPSC 39131705
    • Fitting Type Hex; Trimmed Round Head Square Neck
    • Material Finish Gold
    • Width 0.38 in.
    • Packaging 1
    • Use With 1-1/2 x 3/8 in Stringer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Runway Splice Kit, Gold, Width (Inches): 0.38 in, Steel, Packing Quantity: 1