Hoffman (nVent) LEK6B Runway Elevation Kit | Graybar Store
Hoffman (nVent) - Runway Elevation Kit - LEK6B
+ / - Hover over image to Zoom
Other Views

    Runway Elevation Kit

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LEK6B
    SKU: 25359464
    $52.03
    Checking Pricing
         
    Color / Finish:Black
    Additional Features:(2) Brackets; Mounting Hardware
    Brand or Series:Hoffman
    Use With:Ladder Rack
    Packaging:1
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LEK6B
    • UNSPSC 39131716
    • Additional Features (2) Brackets; Mounting Hardware
    • Brand or Series Hoffman
    • Color / Finish Black
    • Materials Steel
    Product Overview:
    Elevation Kit 6" Black, Bulletin DCR (Ladder Tray), Size/Dims: 6.00x0.00x0.00
    Elevates ladder rack 3 or 6 in. (76 or 152 mm) above rack-to-ladder mounting plate. Use on any width ladder rack. Kit includes two brackets and all mounting hardware. Made of heavy plated steel.