Graybar Vendor RUNCINA XLP 1500R Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation, Runcina, 2/0 AWG, 1500 ft. Reel | Graybar Store
     
Graybar Vendor - Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation, Runcina, 2/0 AWG, 1500 ft. Reel - RUNCINA XLP 1500R
+ / - Hover over image to Zoom
Other Views

    Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation, Runcina, 2/0 AWG, 1500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: RUNCINA XLP 1500R
    SKU: 25234911
    $3,030.78
    Checking Pricing
         
    Code Name:Runcina
    Conductor Material:ACSR Aluminum
    Neutral:2/0 AWG
    No. of Conductors:3
    Phase Conductor Size:2/0 AWG
    Length:1500 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RUNCINA XLP 1500R
    • No. of Conductors 3
    • Application Service Entrance
    • Type Triplex
    • Code Name Runcina
    • Conductor Material ACSR Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length 1500 ft. Reel
    • Neutral 2/0 AWG
    • Phase Conductor Size 2/0 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Runcina triplex service entrance cable has 2/0 AWG phase conductor and 2/0 AWG bare neutral messenger. Cable has crosslinked polyethylene insulation and is rated up to 235A. Cable is packaged in a 1500 foot reel.
    • 600 Volts
    • Insulation is crosslinked polyethylene
    • 90°C