Arlington RTSE405L Roof Topper® Rooftop Support with Sled, 5 x 5-5/8 in. | Graybar Store
     
Arlington - Roof Topper® Rooftop Support with Sled, 5 x 5-5/8 in. - RTSE405L
+ / - Hover over image to Zoom
Other Views

    Roof Topper® Rooftop Support with Sled, 5 x 5-5/8 in.

    Manufacturer: Arlington
    Manufacturer #: RTSE405L
    SKU: 25722814
    $15.97
    Checking Pricing
         
    Additional Features:Made of UV resistant recycled material
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTSE405L
    • Color Black
    • UNSPSC 39121701
    • Additional Features Made of UV resistant recycled material
    Product Overview:
    Roof Topper® rooftop support is 9 inches wide and 5-5/8 inches high. Base includes sled.