Arlington RTSE405 Roof Topper ® Open Base with Strut Rooftop Support, 5 x 5-5/8 in. | Graybar Store
     
Arlington - Roof Topper ® Open Base with Strut Rooftop Support, 5 x 5-5/8 in. - RTSE405
+ / - Hover over image to Zoom
Other Views

    Roof Topper ® Open Base with Strut Rooftop Support, 5 x 5-5/8 in.

    Manufacturer: Arlington
    Manufacturer #: RTSE405
    SKU: 25442370
    $14.63
    Checking Pricing
         
    Additional Features:Made of UV resistant recycled material
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTSE405
    • Color Black
    • UNSPSC 39121701
    • Additional Features Made of UV resistant recycled material
    Product Overview:
    Roof Topper® rooftop support is 5 inches wide and 5-5/8 inches high. Open base includes strut.