Arlington RTSE1209 Surface-Mounted Raceway Fitting, Plastic, Steel, Conduit and Raceway Support, 10.625 H x 11.77 W in, Roof Topper™ | Graybar Store
     
Arlington - Surface-Mounted Raceway Fitting, Plastic, Steel, Conduit and Raceway Support, 10.625 H x 11.77 W in, Roof Topper™ - RTSE1209
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Plastic, Steel, Conduit and Raceway Support, 10.625 H x 11.77 W in, Roof Topper™

    Manufacturer: Arlington
    Manufacturer #: RTSE1209
    SKU: 25442369
    $39.40
    Checking Pricing
         
    Quick Order:Y
    Additional Features:100% Recycled, Stands Up to Extreme Conditions
    Raceway Size:9 (W) x 12 (H) in
    Use With:Conduit and Raceway
    Fitting Type:Conduit and Raceway Support
    Dimensions:10.625 H x 11.77 W in
    Brand or Series:Roof Topper™
    Packaging:5 per Package
    Material:Plastic, Steel
    Height:10.625 in.
    Width:11.77 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTSE1209
    • Dimensions 10.625 H x 11.77 W in
    • UNSPSC 39121701
    • Additional Features 100% Recycled, Stands Up to Extreme Conditions
    • Brand or Series Roof Topper™
    • Fitting Type Conduit and Raceway Support
    • Height 10.625 in.
    • Materials Plastic, Steel
    • Raceway Size 9 (W) x 12 (H) in
    • Width 11.77 in.
    • Material Plastic, Steel
    • Packaging 5 per Package
    • Use With Conduit and Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Roof Topper™ Conduit And Raceway Supports