Arlington RTS402 Roof Topper Support, 9 W x 4-7/8 in. H | Graybar Store
     
Arlington - Roof Topper Support, 9 W x 4-7/8 in. H - RTS402
+ / - Hover over image to Zoom
Other Views

    Roof Topper Support, 9 W x 4-7/8 in. H

    Manufacturer: Arlington
    Manufacturer #: RTS402
    SKU: 25442365
    $21.24
    Checking Pricing
         
    Additional Features:Made of UV resistant recycled material
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTS402
    • Color Black
    • UNSPSC 39121701
    • Additional Features Made of UV resistant recycled material
    Product Overview:
    Roof Topper® rooftop support is 9 inches wide and 4-7/8 inches high.