L. H. Dottie RTP20C Drill Bit, T20 and T25 | Graybar Store
     
L. H. Dottie - Drill Bit, T20 and T25 - RTP20C
+ / - Hover over image to Zoom
Other Views

    Drill Bit, T20 and T25

    Manufacturer: L. H. Dottie
    Manufacturer #: RTP20C
    SKU: 25435365
    $21.81
    Checking Pricing
         
    Shank Type:Hex
    Size:T20 and T25
    Tip Style:Star Pin
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RTP20C
    • Size T20 and T25
    • Type Replacement Bit
    • UNSPSC 27112814
    • Shank Type Hex
    • Tip Style Star Pin
    • ECCN EAR99
    Product Overview:
    Features: Tamper Proof, Packed Two Per Card, For Multi Bit Drivers, Corrosion resistant