nVent Thermal Management RTD10CS Sensor, Resistance Temperature Detector, Measurement up to 400°F, Stainless Steel | Graybar Store
     
nVent Thermal Management - Sensor, Resistance Temperature Detector, Measurement up to 400°F, Stainless Steel - RTD10CS
+ / - Hover over image to Zoom
Other Views

    Sensor, Resistance Temperature Detector, Measurement up to 400°F, Stainless Steel

    Manufacturer: nVent Thermal Management
    Manufacturer #: RTD10CS
    SKU: 25649801
    $191.48
    Checking Pricing
         
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer nVent Thermal Management
    • Manufacturer # RTD10CS
    • Type Resistance Temperature Detector
    • UNSPSC 40101800
    • Temperature Rating 400°F
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: