Crouse Hinds (Eaton) RSP44 Hub Plate, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Hub Plate, 1-1/2 in. - RSP44
+ / - Hover over image to Zoom
Other Views

    Hub Plate, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RSP44
    SKU: 88074652
    $91.81
    Checking Pricing
         
    Material:Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RSP44
    • Size 1-1/4 in.
    • UNSPSC 39121302
    • Material Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    • SKU Spec Sheet
      RSP44 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/4 2 Hub Plate 8 1/2 X 4 Sides Of Rs/Rsm Boxes
    For Use With 8-1/2 In X 4 In Sides Of Box