L. H. Dottie RSP12C Drill Bit, #10 and #12 | Graybar Store
     
L. H. Dottie - Drill Bit, #10 and #12 - RSP12C
+ / - Hover over image to Zoom
Other Views

    Drill Bit, #10 and #12

    Manufacturer: L. H. Dottie
    Manufacturer #: RSP12C
    SKU: 25435370
    $22.15
    Checking Pricing
         
    Shank Type:Hex
    Size:#10 and #12
    Tip Style:Spanner
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RSP12C
    • Size #10 and #12
    • Type Replacement Bit
    • UNSPSC 27112814
    • Shank Type Hex
    • Tip Style Spanner
    • ECCN EAR99
    Product Overview:
    Features: Tamper Proof, Packed Two Per Card, For Multi Bit Drivers, Corrosion resistant