Hirschmann 600000563 Specialty Receptacle, 1.5 A, 30 V, 36 V dc, 8-Pole, NEMA 6P, Black | Graybar Store
     
Hirschmann - Specialty Receptacle, 1.5 A, 30 V, 36 V dc, 8-Pole, NEMA 6P, Black - 600000563
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 1.5 A, 30 V, 36 V dc, 8-Pole, NEMA 6P, Black

    Manufacturer: Hirschmann
    Manufacturer #: 600000563
    SKU: 25842459
    $17.59
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:1.5 A
    Voltage Rating:30 V, 36 V dc
    Number of Poles:8-Pole
    NEMA Rating:NEMA 6P
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 600000563
    • Color Black
    • Amperage 1.5 A
    • NEMA Rating NEMA 6P
    • Voltage Rating 30 V, 36 V dc
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    • Number of Poles 8-Pole
    Product Overview:
    M12-Receptacle Connectors In Accordance With IEC 61076-2-101