Hubbell Wiring Device - Kellems RSD315ILW TradeSelect General Purpose AC Decorator Rocker Switch, Illuminated, 3-Way, 15A, 120/277VAC, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - TradeSelect General Purpose AC Decorator Rocker Switch, Illuminated, 3-Way, 15A, 120/277VAC, White - RSD315ILW
+ / - Hover over image to Zoom
Other Views

    TradeSelect General Purpose AC Decorator Rocker Switch, Illuminated, 3-Way, 15A, 120/277VAC, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RSD315ILW
    SKU: 25080874
    $22.16
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RSD315ILW
    • Color White
    • UNSPSC 39122226
    • Switch Style Rocker Switch
    • Switch Type 3-Way
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and SideWired, White
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and SideWired, White