Hirschmann RSC 401/9 Specialty Receptacle, 9 A, 600 V, 4-Pole, NEMA 6P, Black | Graybar Store
     
Hirschmann - Specialty Receptacle, 9 A, 600 V, 4-Pole, NEMA 6P, Black - RSC 401/9
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 9 A, 600 V, 4-Pole, NEMA 6P, Black

    Manufacturer: Hirschmann
    Manufacturer #: RSC 401/9
    SKU: 25842458
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:9 A
    Voltage Rating:600 V
    NEMA Rating:NEMA 6P
    Color:Black
    Poles:4-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # RSC 401/9
    • Color Black
    • Amperage 9 A
    • NEMA Rating NEMA 6P
    • Poles 4-Pole
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Specialty Receptacle, 9 A, 600 V, 4, NEMA 6P, Black