Hubbell Wiring Device - Kellems RS600I DIMMER SP SLIDER 600W 120V IV | Graybar Store
     
Hubbell Wiring Device - Kellems - DIMMER SP SLIDER 600W 120V IV - RS600I
+ / - Hover over image to Zoom
Other Views

    DIMMER SP SLIDER 600W 120V IV

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS600I
    SKU: 25671522
    $19.39
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS600I
    • Color Ivory
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Lamp Type Incandescent
    • Series TradeSelect
    • Switch Style Slider Dimmer
    • Switch Type 1-Pole
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Dimmers, Slider, Single Pole, 600W 120V, Ivory