Quiktron (Legrand) RS4QTR Q-Series 4u 12-Panel Rackmount Fiber Optic Enclosure | Graybar Store
     
Quiktron (Legrand) - Q-Series 4u 12-Panel Rackmount Fiber Optic Enclosure - RS4QTR
+ / - Hover over image to Zoom
Other Views

    Q-Series 4u 12-Panel Rackmount Fiber Optic Enclosure

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: RS4QTR
    SKU: 25468108
    $246.34
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Rack Units:4
    Brand or Series:Q-Series™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # RS4QTR
    • Color Black
    • Rack Units 4
    • Brand or Series Q-Series™
    • For Use With Standard 19" Rack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4u 12-Panel Rackmount Fiber Optic Enclosure
    Made from rugged, heavy duty steel, this rugged rackmount enclosure securely houses 12 pre-terminated MTP modules or adapter panels in the 4u configuration. It features a smoked Plastic front door, and a steel rear door for easy access; it also incorporates spool rings for securing and storing excess cable lengths with safe bend radius. The top panels can also be removed for additional access, and are equipped with additional rear knockouts for horizontal cabling entrances.