Hubbell Wiring Device - Kellems RS415 TradeSelect Toggle Switch, 4-Way, 15A, 120VAC, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - TradeSelect Toggle Switch, 4-Way, 15A, 120VAC, Brown - RS415
+ / - Hover over image to Zoom
Other Views

    TradeSelect Toggle Switch, 4-Way, 15A, 120VAC, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS415
    SKU: 25080908
    $12.20
    Checking Pricing
         
    Color:Brown
    Switch Type:Four Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS415
    • Color Brown
    • UNSPSC 39122211
    • Switch Style Toggle
    • Switch Type Four Way
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Fou rWay, 15A 120V AC,Brown
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Fou rWay, 15A 120V AC,Brown