Hubbell Wiring Device - Kellems RS315SW TradeSelect Toggle Switch, 3-Way, 15A, 120VAC, Self-Grounding, White | Graybar Store
     
Hubbell Wiring Device - Kellems - TradeSelect Toggle Switch, 3-Way, 15A, 120VAC, Self-Grounding, White - RS315SW
+ / - Hover over image to Zoom
Other Views

    TradeSelect Toggle Switch, 3-Way, 15A, 120VAC, Self-Grounding, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS315SW
    SKU: 25080906
    $3.27
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS315SW
    • Color White
    • UNSPSC 39122211
    • Switch Style Toggle Switch
    • Switch Type 3-Way
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC,Self Grounding, White
    Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC,Self Grounding, White