Allen Tel ATRA8M RS232 Adapter Kit, 8-Conductor Jack to Male | Graybar Store
     
Allen Tel - RS232 Adapter Kit, 8-Conductor Jack to Male - ATRA8M
+ / - Hover over image to Zoom
Other Views

    RS232 Adapter Kit, 8-Conductor Jack to Male

    Manufacturer: Allen Tel
    Manufacturer #: ATRA8M
    SKU: 88308236
    $3.92
    Checking Pricing
         
    Connectors:RS232 to 8-Conductor
    Shielding:Non Shielded
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATRA8M
    • Connectors RS232 to 8-Conductor
    • Gender Male
    • Shielding Non Shielded
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    An 8-conductor jack to male RS232 adapter kit equipped with (2) 3.5 inch red straps.
    • Permits two RS232 equipped computers to be connected to each other over short distances without the need for two modems
    • Compatible with most RS232 devices
    • Supplied in kit form to allow flexibility in wiring schemes
    • UL Listed and CSA Listed