Quiktron (Legrand) RS1QTR Q-Series 1u 3-Panel Rackmount Fiber Optic Enclosure | Graybar Store
     
Quiktron (Legrand) - Q-Series 1u 3-Panel Rackmount Fiber Optic Enclosure - RS1QTR
+ / - Hover over image to Zoom
Other Views

    Q-Series 1u 3-Panel Rackmount Fiber Optic Enclosure

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: RS1QTR
    SKU: 25308931
    $187.10
    Checking Pricing
         
    Color:Black
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # RS1QTR
    • Color Black
    • Rack Units 1
    • For Use With Standard 19" Rack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1u 3-Panel Rackmount Fiber Optic Enclosure
    Made from rugged, heavy duty steel, this rugged rackmount enclosure securely houses 3 pre-terminated MTP/MPO modules or adapter panels in the 1u configuration. It features front and rear doors for easy access. Both doors are constructed from steel plus this enclosure incorporates a locking sliding inner tray for even more flexible access. The top panels can also be removed for additional access, and are equipped with additional rear knockouts for horizontal cabling entrances.