WattStopper RS-250-W Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 120Vac, 1-Pole,White,Wall | Graybar Store
     
WattStopper - Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 120Vac, 1-Pole,White,Wall - RS-250-W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 120Vac, 1-Pole,White,Wall

    Manufacturer: WattStopper
    Manufacturer #: RS-250-W
    SKU: 25120578
    $48.16
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:White
    Installation Type:Wall
    Additional Features:Automatic-Off Control, Lighted Pushbutton for Visibility in Darkened Rooms
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # RS-250-W
    • Color White
    • UNSPSC 39121500
    • Additional Features Automatic-Off Control, Lighted Pushbutton for Visibility in Darkened Rooms
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole
    • Time Delay Type Manual/Auto
    • Voltage 120 V ac
    • Country of Origin CN - China
    Product Overview:
    PIR Wall Switch Occupancy Sensor
    Automatic-off control;Adjustable time delay;Lighted pushbutton for visibility in darkened rooms;Light level sensor for added energy savings when automatic-on operation is selected;Choice of manual-on or automatic-on operation