Erico RRH542Q Cable to Rebar, RR, 19 mm, 6 AWG | Graybar Store
     
Erico - Cable to Rebar, RR, 19 mm, 6 AWG - RRH542Q
+ / - Hover over image to Zoom
Other Views

    Cable to Rebar, RR, 19 mm, 6 AWG

    Manufacturer: Erico
    Manufacturer #: RRH542Q
    SKU: 99533825
    $316.35
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # RRH542Q
    • UNSPSC 39121457
    Product Overview:
    Cable to Rebar, RR, 19 mm, #6, 20M, 4/0 Concentric