Lutron RRD-6NA-WH Dimmer, Rocker Switch, Halogen, Incandescent, 120V, 600W,White, 1-Pole | Graybar Store
     
Lutron - Dimmer, Rocker Switch, Halogen, Incandescent, 120V, 600W,White, 1-Pole - RRD-6NA-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer, Rocker Switch, Halogen, Incandescent, 120V, 600W,White, 1-Pole

    Manufacturer: Lutron
    Manufacturer #: RRD-6NA-WH
    SKU: 25467269
    $198.85
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V
    Wattage:600 W
    Color:White
    Rating:600 W
    Additional Features:On a Double-Tap, Lights Go to Full On
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # RRD-6NA-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features On a Double-Tap, Lights Go to Full On
    • Lamp Type Halogen, Incandescent
    • Rating 600 W
    • Switch Style Rocker Switch
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dimmers, Rocker Style, Halogen, Incandescent, 120 V, 600 W, White, On a Double-Tap, Lights Go to Full On