Hubbell Wiring Device - Kellems RR335P TradeSelect Straight Blade Male Plug, 30A, 125/250V, 3P3W, NEMA 10-30P, Polarized | Graybar Store
     
Hubbell Wiring Device - Kellems - TradeSelect Straight Blade Male Plug, 30A, 125/250V, 3P3W, NEMA 10-30P, Polarized - RR335P
+ / - Hover over image to Zoom
Other Views

    TradeSelect Straight Blade Male Plug, 30A, 125/250V, 3P3W, NEMA 10-30P, Polarized

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR335P
    SKU: 25080782
    $20.35
    Checking Pricing
         
    Color:Black
    Connection:Pressure Screw Terminals
    NEMA Rating:NEMA 14-30P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:UL498
    Wire Size:12 to 6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR335P
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA 14-30P
    • Wire Size 12 to 6 AWG
    • Connection Pressure Screw Terminals
    • Standard UL498
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    TradeSelect Straight Blade Male Plug, 30A, 125/250V, 3P3W, NEMA 10-30P, Residential Grade, Polarized