Hubbell Wiring Device - Kellems RR201GYWRTR TradeSelect Straight Blade Single Receptacle, Tamper-/Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - TradeSelect Straight Blade Single Receptacle, Tamper-/Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey - RR201GYWRTR
+ / - Hover over image to Zoom
Other Views

    TradeSelect Straight Blade Single Receptacle, Tamper-/Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR201GYWRTR
    SKU: 25172229
    $8.24
    Checking Pricing
         
    Color:Grey
    Connection:Side Wired
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR201GYWRTR
    • Color Grey
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-20R
    • Wire Size 14 to 12 AWG
    • Connection Side Wired
    • Standard NEMA WD1 and WD5, UL 498
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    TradeSelect Straight Blade Single Receptacle, Weather- and Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey