Hubbell Wiring Device - Kellems RR1510W AV Recessed Tamper-Resistant Duplex Receptacle, 15A, 125V, 2P3W, White | Graybar Store
     
Hubbell Wiring Device - Kellems - AV Recessed Tamper-Resistant Duplex Receptacle, 15A, 125V, 2P3W, White - RR1510W
+ / - Hover over image to Zoom
Other Views

    AV Recessed Tamper-Resistant Duplex Receptacle, 15A, 125V, 2P3W, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR1510W
    SKU: 25823837
    $7.58
    Checking Pricing
         
    Amperage:15A
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR1510W
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    AV Recessed Tamper-Resistant Duplex Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, White
    • Tamper-Resistant (TR) Duplex Receptacle
    • Easily Mounts to a One-Gang Box
    • Smooth Face
    • Back and Side Wired